Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S8VK-G06012

S8VK-G06012

S8VK-G06012 POWER SUPLY

Power Supply; 60W Output Power; 100 to 240VAC at 50HZ Supply Voltage; 1 Phase; 12V Output Voltage; 4.5A Output Current; DIN Rail Mounting Method; 85% Efficiency; Screw Terminal; -40 to 70 Degree C Temperature Range

Part #

S8VK-G06012

BDI #

25106074

QTY

INVENTORY:
1
Brand
Manufacturer Name
OMRON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121004
Harmonized Tariff Code
8504.40.95.40
Noun
Supply
Keyword String
Power
Manufacturer URL
Product Detail
Power Supply
Product Specification
60W Output Power; 100 to 240VAC at 50HZ Supply Voltage; 1 Phase; 12V Output Voltage; 4.5A Output Current; DIN Rail Mounting Method; 85% Efficiency; Screw Terminal; -40 to 70 Degree C Temperature Range
Long Description
Power Supply; 60W Output Power; 100 to 240VAC at 50HZ Supply Voltage; 1 Phase; 12V Output Voltage; 4.5A Output Current; DIN Rail Mounting Method; 85% Efficiency; Screw Terminal; -40 to 70 Degree C Temperature Range