TIMKEN
UCFL209 FLANGE BLOCK BALL BEARING ; 45MM BORE 2 BOLT CAST IRON HSG
Flange Block Bearing; 2 Bolt Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 148MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
BDI #
SEALMASTER
SF-14C FLANGE BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #
TIMKEN
UCF314 FLANGE HOUSING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 70MM Bore; 251.7MM Bolt Circle Diameter; 178MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BDI #
TIMKEN
UCFL207 FLANGE BLOCK BALL BEARING ; 35MM BORE 2 BOLT CAST IRON HSG
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
BDI #
DODGE
F4B-UN2-315; 048049 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Part #
BDI #