Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSR15XTB1SS(GK)

SSR15XTB1SS(GK)

THK SSR15XTB1SS(GK)

Carriage; Ball Slide; Series SSR-XTB; 56.9MM Overall Length; 52MM Overall Width; 19.5MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular | Flange

Part #

SSR15XTB1SS(GK)

BDI #

1485180

QTY

INVENTORY:
4
Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
SSR-XTB
Section
Solid
Material
Steel
Shape
Rectangular | Flange
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
0.41888
Long Description
Carriage; Ball Slide; Series SSR-XTB; 56.9MM Overall Length; 52MM Overall Width; 19.5MM Overall Height; 15MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular | Flange
Overall Width
2.047 Inch | 52 Millimeter
Rail Width
0.591 Inch | 15 Millimeter
Overall Height
0.768 Inch | 19.5 Millimeter
Overall Length
2.24 Inch | 56.9 Millimeter