Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TES20-1360

TES20-1360

TES20-1360 ; LINEAR X-RAIL 20MM

U Channel Profile Rail; Random; 1360MM Length; 19.2MM Width; 10MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch

Part #

TES20-1360

BDI #

23721150

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
UNSPSC
23153030
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Shaped Raceways Zinc-Plated
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
1.40919
Long Description
U Channel Profile Rail; Random; 1360MM Length; 19.2MM Width; 10MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Height
0.394 Inch | 10 Millimeter
Length
53.543 Inch | 1360 Millimeter
Width
0.756 Inch | 19.2 Millimeter