Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TLC35-3600

TLC35-3600

TLC35-3600 ; LINEAR T RAIL 35MM X 3600MM

U Channel Profile Rail; Random; 3600MM Length; 35MM Width; 16MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch

Part #

TLC35-3600

BDI #

23721802

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.88
UNSPSC
23153030
Product Name
Rail
Product Type
U Channel Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | T-Rail | For Use with Wheel Carriage
Category - BDI
Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
U Channel Profile Linear
Manufacturer URL
https://www.rollon.com
Weight / LBS
13.09544
Long Description
U Channel Profile Rail; Random; 3600MM Length; 35MM Width; 16MM Height; Yes Predrilled; Steel; 80MM Fixing Hole Centre to Centre Pitch
Height
0.63 Inch | 16 Millimeter
Width
1.378 Inch | 35 Millimeter
Length
141.732 Inch | 3600 Millimeter