Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

V502SS-8

V502SS-8

V502SS-8 BALL VALVE ; SS PANEL MOUNT

Ball Valve; 2 Port; 2 Way; 2 Position; 1/2" FNPT Port Size; Non-Locking Mechanism; Panel Mounting; Stainless Steel Body; PTFE Ball; Stainless Steel Lever Handle; Stainless Steel Seat; PTFE Seal; 2000PSI Maximum Operating Pressure; 0 to 400 Degree F Operating Temperature

Part #

V502SS-8

BDI #

26962700

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.288
UNSPSC
40141607
Harmonized Tariff Code
8481.80.30.70
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 2 Position; 1/2" FNPT Port Size; Non-Locking Mechanism; Panel Mounting; Stainless Steel Body; PTFE Ball; Stainless Steel Lever Handle; Stainless Steel Seat; PTFE Seal; 2000PSI Maximum Operating Pressure; 0 to 400 Degree F Operating Temperature
Long Description
Ball Valve; 2 Port; 2 Way; 2 Position; 1/2" FNPT Port Size; Non-Locking Mechanism; Panel Mounting; Stainless Steel Body; PTFE Ball; Stainless Steel Lever Handle; Stainless Steel Seat; PTFE Seal; 2000PSI Maximum Operating Pressure; 0 to 400 Degree F Operating Temperature