Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSTU-DL-200-HT ; 144462

WSTU-DL-200-HT ; 144462

WSTU-DL-200-HT WS TAKE-UP BRG, DL BALL BEARINGS INCH - STANDARD (SMARTCATALOG)

Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS502 Take Up Frame; INS-DL-200-HT Insert; Cast Iron Housing Material

Part #

144462

BDI #

27302088

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
5.48
UNSPSC
31171500
EAN
782477768682
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
WS502
Insert Part Number
INS-DL-200-HT
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | High Temperature | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
144462
Weight / LBS
5.48
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS502 Take Up Frame; INS-DL-200-HT Insert; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter