Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSTU-SXR-107-ABHS MOD ; 064443

WSTU-SXR-107-ABHS MOD ; 064443

WSTU-SXR-107-ABHS MOD ; 064443 WS TU BRG, SXR ABHS BALL BEARINGS (SMARTCATALOG)

Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-107 MOD Insert; Cast Iron Housing Material

Part #

064443

BDI #

27296163

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
3.55
UNSPSC
31171500
EAN
782476045654
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS308
Insert Part Number
INS-SXR-107 MOD
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Modified | 3.51" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
64443
Weight / LBS
3.55
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3.48" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS308 Take Up Frame; INS-SXR-107 MOD Insert; Cast Iron Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.48 Inch | 88.39 Millimeter