Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YAR 211-2F

YAR 216-215-2F

YAR 216-215-2F ; Y-BEARINGS DEFAULT

Insert Bearing; 2-15/16" Bore; 3.067" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

YAR 216-215-2F

BDI #

1261043

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.95
UNSPSC
31171536
EAN
7316571334325
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 216-215-2F
Weight / LBS
6.5
Long Description
Insert Bearing; 2-15/16" Bore; 3.067" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 5.512" Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.181 Inch | 30 Millimeter
Length Thru Bore
3.067 Inch | 77.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter