Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JMFH-5-1/4-B ; 19789

JMFH-5-1/4-B ; 19789

JMFH-5-1/4-B NR. 19789

Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Air Pilot - Manual Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

JMFH-5-1/4-B NR. 19789

BDI #

1475425

PRICE
€ 287.77 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
40141603
EAN
4052568009489
Valve Type
Piston
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Manual | Air Pilot - Manual Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1600 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 40 Deg C Ambient Temperature | Internal Air Pilot
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.festo.com
Weight / LBS
1.014
Long Description
Piston Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot - Manual | Air Pilot - Manual Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
2.087 Inch | 53 Millimeter
Overall Length
9.449 Inch | 240 Millimeter