SKF
AXW 30
Thrust Roller Needle Bearing; 30MM Bore 1; 30MM Bore 2; 50MM Outside Diameter; 2MM Height; 7.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Part #
BDI #
SKF
6212/C4
Single Row Ball Bearing; 60MM Bore; 110MM Outside Diameter; 22MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Steel Cage
Part #
BDI #
SKF
IR 95X105X26
Needle Bearing Inner Ring; 95MM Bore; 105MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
BDI #
SKF
U 206
Thrust Aligning Washer; 42MM Bore 1; 42MM Bore 2; 55MM Outer Diameter; 5.5MM Height; Single Direction; Not Banded
Part #
BDI #
SKF
NKI 17/20
Needle Bearing; 17MM Bore; 29MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
BDI #