OSBORN LOAD RUNNERS
FLRY-3 LOAD RUNNER ; 3" ROLLER DIA 1" BORE 1-3/4" WIDE FLAT
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
BDI #
OSBORN LOAD RUNNERS
FLRE-3 LOAD RUNNER
Cam Follower Bearing; 3" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FLRC-3 LOAD RUNNER
Cam Follower Bearing; 3" Roller Diameter; 1.812" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
CFH 3 S LOAD RUNNER ; HD W/SEALS
Cam Follower Bearing; 3" Roller Diameter; 1.749" Roller Width; Crowned Roller Surface; Stud Type; 1.749" Stud Diameter; 1-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
CYR 3 LOAD RUNNER, YOKE/NO SEALS (SMARTCATALOG)
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1.751" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Not Relubricatable
Part #
BDI #