SKF
KM 5
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-5 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
SKF
KMT 5
44MM Outside Diameter; 20MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
TIMKEN
KM 5 BEARING LOCKNUT ; M25X 1.5 THREAD
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-05 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
NTN
KM5 BEARING LOCKNUT
Locknut; 38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
SKF
KMD 5 BRG LOCKNUT ; POR
Locknut; 45MM Outside Diameter; 20MM Nominal Thickness; M25 X 1.5 Thread Size; MB-5 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #