Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIChain Size140-3Mounting MethodRough Bore
TSUBAKI
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND
Roller Chain Sprocket; 140-3 Chain; 16 Teeth; 3 Row of Teeth; Hardened Teeth; 9.847" Outside Diameter; 8.971" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

QTY

TSUBAKI
T140B20 X 1-1/2 RSB HT CHAIN SPROCKET
Roller Chain Sprocket; 140-3 Chain; 20 Teeth; 3 Row of Teeth; Hardened Teeth; 12.1" Outside Diameter; 11.186" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

QTY

TSUBAKI
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 140-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 9.282" Outside Diameter; 8.418" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

TSUBAKI
T140B18 X 1-1/2 RSB HT CHAIN SPROCKET
Roller Chain Sprocket; 140-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 10.974" Outside Diameter; 10-5/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

QTY

TSUBAKI
T140B17ZH ROLLER CHAIN
Roller Chain Sprocket; 140-3 Chain; 17 Teeth; 3 Row of Teeth; Hardened Teeth; 10.411" Outside Diameter; 9.524" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY