MARTIN SPROCKET & GR
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BROWNING
D50P16 ROLLER CHAIN SPROCKET ; DOUBLE BUSHED
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D50BS16 X 1-7/16 KW 2SS SPROCKET ; 1-7/16" BORE
Roller Chain Sprocket; 1-7/16" Bore; 50-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D50B16H X 1-1/4 SS ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
AD50B16H PER DWG# 41-00920 SPROCKET ; ALTERED 1.0010" BORE
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #