Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionChain Size95RRoller Diameter - Inch1.5
TSUBAKI
95RA11-2L ; POR ROLLER CONVEYOR CHAIN
Roller Chain; 95R Chain Size; Riveted; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter
Part #

QTY

TSUBAKI
95R COTTER 30PT RLR CONVEYOR PLAIN CHAIN ; 4" PITCH
Roller Chain; 95R Chain Size; Cottered; 4" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/2" Roller Diameter; 1" Roller Width; 0.19" Plate Thickness; 1.12" Plate Height; Straight; 0.44" Pin Diameter

QTY