MARTIN SPROCKET & GR
S819 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 2-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S819 30MM 1/4X1/8 KWY NSS GEAR
Spur Gear; 30MM Bore; 60.325MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 50.8MM Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
TS819 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 2-3/8" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel
Part #
BDI #