BOSTON GEAR
G1054 RH WORM GEAR ; 6.667" PITCH DIA 12 DP 1/2" FACE
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
D1404 RH WORM GEAR ; CAST IRON
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
GD80A CHANGE SPUR GEAR ; 12DP 80T 14.5DEG 6.83"OD 3/4" FACE
Change Gear; 1" Bore; 6.667" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GB1054 WORM GEAR ; BRONZE
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W1280 WORM GEAR ; 6.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Worm Gear; 6.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 80 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2.5" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #