TIMKEN
AN 30 BEARING LOCKNUT
Locknut; 12 Threads per Inch; 7.693" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Part #
BDI #
NTN
AN30A ; POR ADAPTER SLEEVE
Locknut; 12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
STANDARD LOCKNUT
AN-30 BEARING LOCKNUT ; 5.888" DIA 12-TPI
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Part #
BDI #
SKF
AN 30 BRG LOCKNUT ; 12TPI 7-11/16" OUTSIDE DIA 0.979" THK
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TAN130-2 BRG LOCKNUT ; 12TPI 7-11/16" OD 1.26" NOMINAL THK
12 Threads per Inch; 7-11/16" Outside Diameter; 1.26" Nominal Thickness; 5.888-12 Thread Size; 5.826" Thread Pitch Diameter Min; 5.834" Thread Pitch Diameter Max; TW-130 Lockwasher Part Number; NS Thread
Part #
BDI #