SKF
KM 31
200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; MB-31 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
KM31 LOCKNUT
Locknut; 200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; MB-31 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
NTN
AN31 ADAPTER SLEEVE
Locknut; 200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #