TSUBAKI
08BA53 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 220.2MM Outside Diameter; 214.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BB53 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 220.2MM Outside Diameter; 214.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 08B-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 53 Teeth; 1 Row of Teeth; No Hardened Teeth; 220.2MM Outside Diameter; 214.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #