MARTIN SPROCKET & GR
2052B24 X 1IN BORE KW 2SS SPROCKET ; KEYED IN PAIR HUB TO HUB PER Q0076457-32
Roller Chain Sprocket; 1" Bore; 2052 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-1/4" Outside Diameter; 9.577" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2052B24 1-1/4IN KW 2SS SPROCKET ; 24 TEETH 10.25" OUTSIDE DIA
Roller Chain Sprocket; 1-1/4" Bore; 2052 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-1/4" Outside Diameter; 9.577" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2052B24 X 1-7/16 KW SS ; PER QUOTE #0079045-32
Roller Chain Sprocket; 1-7/16" Bore; 2052 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-1/4" Outside Diameter; 9.577" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2052B24H 1-3/16 ID BRZ W/2-1 RC SPROCKET ; DBL PITCH 24TEETH
Roller Chain Sprocket; 1-3/16" Bore; 2052 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 10-1/4" Outside Diameter; 9.577" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
2052B24 1.689 BORE NKW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/4IN
Roller Chain Sprocket; 1.689" Bore; 2052 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 10-1/4" Outside Diameter; 9.577" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #