MARTIN SPROCKET & GR
24CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
24C68 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 24B-1TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3535 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 24B-1C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
24A68 ROLLER CHAIN SPROCKET ; 1.5" P 40MM PLAIN BORE A PLATE
Roller Chain Sprocket; 24B-1 Chain; 68 Teeth; 1 Row of Teeth; No Hardened Teeth; 846.963MM Outside Diameter; 824.97MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #