SKF
PHS 28B-1A17 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
28A17 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
28B17 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
28BA17 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
28BTB17H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 264.439MM Outside Diameter; 241.91MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #