BOSTON GEAR
35B9 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Roller Chain Sprocket; 35 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
35BS9 3/8 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" BORE
Roller Chain Sprocket; 3/8" Bore; 35 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
35BS9HT 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Roller Chain Sprocket; 3/8" Bore; 35 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
35B9SS ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
35BS9H 3/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 9 TEETH 3/8 BORE
Roller Chain Sprocket; 3/8" Bore; 35 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 1.256" Outside Diameter; 1.097" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #