MARTIN SPROCKET & GR
28C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 1101.395MM Outside Diameter; 1075.62MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
100A76 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 100 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 30.973" Outside Diameter; 30.248" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 80-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 80 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E50SF76 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 50-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 15.486" Outside Diameter; 15.124" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 05B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 05B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 197.7MM Outside Diameter; 193.59MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #