MARTIN SPROCKET & GR
QRS815A21 1 W/1/4X1/8 KW SS ; SPROCKET 800 SERIES
Conveying Chain Sprocket; 1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
BDI #
REXNORD
NS7700-21T 3-1/2IN SQ SPROCKET ; 614-119-1 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 3-1/2" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.72" Outside Diameter; 6.71" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
BDI #
REXNORD
NS820-21T 1-3/16IN KWSS SPROCKET ; 614-38-2 MOLDED SPLIT NON RETURNABLE
1-3/16" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
BDI #
REXNORD
NS8500-21T_40MM_S_PA SPROCKET (SMARTCATALOG)
Conveying Chain Sprocket; 40MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 5.079MM Outside Diameter; 130MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Part #
BDI #
REXNORD
CI881-21T RB 3/4IN ARM BODY SPROCKET ; POR 401-286-2 NON-SPLIT CAST-IRON
881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
BDI #