TIMKEN
07196-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Bearing Cup; 7196 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
BDI #
SKF
W 30 LOCKING WASHER ; 5.983" IDX8.063" ODX0.146" THK
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-30 Locknut Part Number
Part #
BDI #
TSUBAKI
60-2SSRB ROLLER CHAIN ; 60-2 ANSI RIVETED 0.75 PITCH 10/BOX
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
GATES
6B1F-2SS HOSE COUPLING
Hose Coupling; Stainless Steel Braid; 0.374" Hose Inside Diameter; Ferrule Fitting Type; Straight Configuration; 316 Stainless Steel; 27" Outside Diameter; No.6 FERRULE End Connection; 1.201" Length
Part #
BDI #
SKF
SNW 110X1.11/16 BRG ADAPTER SLEEVE
1-11/16" Bore; 2.394" Length Thru Bore; Complete Adapter with Sleeve; S-110 Sleeve; N-10 Locknut; W-10 Lockwasher/Lockplate
Part #
BDI #