Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22 Items found
BrandTSUBAKIChain Size80-4
TSUBAKI
80V-4CB ; POR 80V-4 COTT 10FT V-CLASS
Roller Chain; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
BDI #

QTY

TSUBAKI
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Roller Chain Sprocket; 3.439" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

TSUBAKI
80-4 C/L CP CHAIN CONNECTING LINK ; 80-4 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #

QTY

TSUBAKI
80-4 O/L CHAIN OFFSET LINK ; 80-4 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #

QTY

TSUBAKI
80-4 DF C/L CONNECTING LINK
Chain Link; 80-4 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter

QTY