MARTIN SPROCKET & GR
18H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-13/16" Face Width; Rough Bore; 3-7/64" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-
Part #
BDI #
MARTIN SPROCKET & GR
80SK18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR SK BUSHING
Roller Chain Sprocket; 80 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
80Q18H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 18T B-STYLE W/HT
Roller Chain Sprocket; 80 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Roller Chain Sprocket; 80 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BTB18H ROLLER CHAIN SPROCKET ; 1/2" 18T HT BORE FOR 1210 BUSHING
Roller Chain Sprocket; 40 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #