MARTIN SPROCKET & GR
E35B36 1 SPROCKET ; TPL ROLLER CHAIN SPROCKET 3/8IN PITCH
Roller Chain Sprocket; 1" Bore; 35-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 4.511" Outside Diameter; 4.303" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E35B36 PER DWG 0000105045 ; TRIPPLE ROLLER SPROCKET
Roller Chain Sprocket; 35-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 4.511" Outside Diameter; 4.303" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
E35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T TRIPLE 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 35-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 4.511" Outside Diameter; 4.303" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #