MARTIN SPROCKET & GR
E80C24 REBORED ; INV 6831198 SPROCKET
Roller Chain Sprocket; 80-3 Chain; 24 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E80B24H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-3 CHAIN 24T B-HUB ONE SIDE
Roller Chain Sprocket; 80-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E80R24 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND
Roller Chain Sprocket; 80-3 Chain; 24 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E80A24 ; SPROCKET TRL A24
Roller Chain Sprocket; 80-3 Chain; 24 Teeth; 3 Row of Teeth; No Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #