MARTIN SPROCKET & GR
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
35B15SS ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE STAINLESS
Roller Chain Sprocket; 35 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.989" Outside Diameter; 1.804" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM
9-9/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 2-5/16" Between Shaft Ends; 4-11/16" Width; 12 Size or Series; 2800 Max Speed; 7200In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
SH 28MM QD BUSHING ; 28MM BORE 47.523MM OD 33.35MM LTB
Shaft Bushing; 28MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Part #
BDI #
MARTIN SPROCKET & GR
SK 35MM QD BUSHING ; 35MM BORE 71.425MM OD 49.225MM LTB
Shaft Bushing; 35MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
BDI #