Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
50,458 Items found
BrandMARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P408M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 40 Teeth; 31.75MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
BDI #
INVENTORY
16

QTY

MARTIN SPROCKET & GR
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Roller Chain Sprocket; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
4

QTY

MARTIN SPROCKET & GR
35B15SS ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE STAINLESS
Roller Chain Sprocket; 35 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.989" Outside Diameter; 1.804" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
INVENTORY
2

QTY

MARTIN SPROCKET & GR
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM
9-9/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 2-5/16" Between Shaft Ends; 4-11/16" Width; 12 Size or Series; 2800 Max Speed; 7200In-Lbs Torque
Part #
BDI #
INVENTORY
1

QTY

MARTIN SPROCKET & GR
P348M30-SH SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; Bushed; 95.25MM Flange OD; 85.22MM OD; 86.58MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
BDI #
INVENTORY
19

QTY