Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandRENOLDRoller Diameter - Millimeter22.9
RENOLD
S88 CP C/L SF CONNECTING LINK
Chain Link; S88 Chain Size; Cottered; 66.27MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 22.9MM Roller Diameter; 28.6MM Roller Width; 8.9MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter

QTY

RENOLD
S88X10FT ROLLER CHAIN ; 2.609" S88 X 10 FEET
Roller Chain; S88 Chain Size; Riveted; 66.27MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 22.9MM Roller Diameter; 28.6MM Roller Width; 8.9MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Part #

QTY