SKF
AN 36 BRG LOCKNUT ; 8TPI 9-1/16" OD 1.104" NOMINAL THK
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
Part #
BDI #
SKF
N 036 BRG LOCKNUT
8 Threads per Inch; 8-1/4" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread
Part #
BDI #