Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandTSUBAKIChain Size160-2Number of Teeth36
TSUBAKI
D160B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 160-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

QTY

TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 160-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #

QTY

TSUBAKI
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 160-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #

QTY