TSUBAKI
41B80 SPROCKET ; SB 1"
Roller Chain Sprocket; 41 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
41B96 ; POR SPROCKET SB 1IN
Roller Chain Sprocket; 41 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
41B13T SPROCKET IDLER
Roller Chain Sprocket; 41 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H41B10 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 10T B-STYLE W/HT
Roller Chain Sprocket; 41 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H41B14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 14T B-STYLE W/HT
Roller Chain Sprocket; 41 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #