TSUBAKI
H80F112 ROLLER CHAIN SPROCKET ; 1" P 112T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80S112 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 80 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 36.241" Outside Diameter; 35.655" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #