MARTIN SPROCKET & GR
D50B16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT DOUBLE 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 50-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING
Roller Chain Sprocket; 100 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
DS40ATB16H SPROCKET ; METRIC ROLLERCHAIN SPROCKET 5/8IN PITCH
Roller Chain Sprocket; 40 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-Double Single; Bushed Mount; 1215 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Roller Chain Sprocket; 50 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
50BS16 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-3/8" BORE
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.517" Outside Diameter; 3.204" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #