TSUBAKI
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 40-2 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
40-2 C/L SC CHAIN CONNECTING LINK ; 40-2 1/2" CHAIN PITCH SPRING CLIP
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
40-3 C/L SC CHAIN CONNECTING LINK ; 40-3 1/2" CHAIN PITCH SPRING CLIP
Chain Link; 40-3 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #