MARTIN SPROCKET & GR
C10130 1-1/2 KW SS SPUR GEAR
Spur Gear; 1-1/2" Bore; 13" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
C10130 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 13" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C5130 ; GEAR SPUR 14 1/2 DEG CAST
Spur Gear; 26" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 130 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Cast Iron
Part #
BDI #