CONSOLIDATED BEARING
1-1/8X1-3/16X1-3/4 JOURNAL ROLLER BRG ; FOR 93328 AND 94228 ROLLER BEARINGS
Cylindrical Roller Bearing; 1-1/8" Bore; Straight; 1-3/16" Outside Diameter; 1-3/4" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
BDI #
CONSOLIDATED BEARING
Part #
BDI #
CONSOLIDATED BEARING
Part #
BDI #
CONSOLIDATED BEARING
61902-2RS DEEP GROOVE BALL BEARING ; 15MM BORE 28MM OD 7MM WD
Single Row Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
CONSOLIDATED BEARING
MF-83-ZZ DEEP GROOVE BALL BEARING ; POR 3X9.2X2.5MM
Single Row Ball Bearing; 3MM Bore; 8MM Outside Diameter; 2.5MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #