INA
NKI9/16-XL X-LIFE NEEDLE ROLLER BEARING ; 9MM ID X 19MM OD X 16MM W
Needle Bearing; 9MM Bore; 19MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
BDI #
INA
EGB1215-E40 PLAIN BUSH ; POR 12MM X 14MM X 15MM W/STEEL BACKING
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
BDI #
INA
EGB1012-E40 PLAIN BUSH ; POR 10MM X 12MM X 12MM W/STEEL BACKING
Sleeve Bearing; 10MM Nominal Bore; 12MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
BDI #
INA
NK18/20-XL X-LIFE NEEDLE ROLLER BEARING ; 18MM BORE 26MM OD 20MM WID
Needle Bearing Roller Assembly with Outer Ring; 18MM Bore; 26MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
INA
NA49/32-XL-C3 X-LIFE NEEDLE ROLLER BRG ; POR NON RETURNABLE 32MM ID X 52MM OD
Needle Bearing; 32MM Bore; 52MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
BDI #