NSK
BDI #
NSK
6203 L11 H20 DDU ; BALL BEARINGS
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
NSK
Part #
BDI #
NSK
2201-2RSTN SELF ALIGNING BALL BEARING ; 12MM BOREX32MM ODX14MM W 2-ROW
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 32MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
NSK
NSK ZA-35BD219T1XDDUK-01 (35BD219T12DDUCG21)
Angular Contact Ball Bearing; 35MM Bore; 55MM Outside Diameter; 20MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; CS-Special Internal Clearance; Polyamide Cage; 1 (Single)
BDI #