RBC BEARINGS
KP6AFS428 AIRFRAME CONT BALL BRG ; 3/8"X7/8"X1/4"
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 1/4" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
BDI #
RBC BEARINGS
JB080XP0 THIN SECTION BALL BEARING ; 8" ID X 8.625" OD X 0.3125" WID
Angular Contact Ball Bearing; 8" Bore; 8-5/8" Outside Diameter; 5/16" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 4 Point; 1 (Single)
Part #
BDI #
RBC BEARINGS
B5660-DSA3 SPHERICAL PLAIN BEARING ; 3.5" ID X 5.875" OD X 3.86" WID
Plain Bearing; 3-1/2" Bore; 5-7/8" Housing Outside Diameter; 3.86" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 5.39" Ball Outside Diameter; 3.86" Housing Width; Relubricatable
Part #
BDI #