ZKL BEARINGS
51102A THRUST BALL BEARING ; SINGLE DIRECTION 15X28X9
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
BDI #
ZKL BEARINGS
1209 SELF ALIGNING BALL BEARING ; 45X85X19
Self Aligning Ball Bearing; 45MM Bore; Shaft Mount; 85MM Outside Diameter; 19MM Inner Race Width; 19MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
ZKL BEARINGS
6002-Z DEEP GROOVE BALL BEARING ; 15X32X9
Single Row Ball Bearing; 15MM Bore; 32MM Outside Diameter; 9MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
ZKL BEARINGS
6301-2Z DEEP GROOVE BALL BEARING ; 12X37X12
Single Row Ball Bearing; 12MM Bore; 37MM Outside Diameter; 12MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
ZKL BEARINGS
NU2307 CYLINDRICAL ROLLER BEARING ; SINGLE ROW 35X80X31
Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Ouside Diameter; 31MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #