NORTON
NORTON 08834180316
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; Cotton Body Material; 320 Grit; 1/8" Nominal Height; 1-1/2" Nominal Length; 100/Pack Quantity; 1/2" Nominal Width; For Fine Blending, Cleaning, Finishing and Polishing Application; For Used With M-9 Mandrel
Br. Materijala
BDI br. Materijala
NORTON
NORTON 61463685655
Vitrified Abrasive; Novaculite Abrasive Material; Hard Arkansas Abrasive Trade Name; Rectangular Cross Section Shape; 5/Pack Quantity; Ultra Fine Roughness Grade; For Hard Steel Applicable Material; Norton
Br. Materijala
BDI br. Materijala
NORTON
NORTON 08834137471
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 3/8" Nominal Diameter; 3/8" Face Width; 80 Grit; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 40000RPM Maximum Speed; 1/8" Stem Diameter; 0.375" Nominal Thickness; Flap Wheel Type; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material; For Applying Light Scratch Pattern and Blending Application
Br. Materijala
BDI br. Materijala
NORTON
NORTON 08834196173
Coated Sheet Abrasive; Aluminum Oxide Abrasive Material; Metalite R228 Abrasive Trade Name; Scale and Pit Mark; 60 Grit; 13.3" Nominal Height; 0.1" Nominal Length; 100/Pack Quantity; 10.8" Nominal Width; For Removing Heavy Burr, Removing Flash and Parting Line and Removing Rust Application
Br. Materijala
BDI br. Materijala