DODGE
DODGE 398033
Coupling Gear Hub; 13.16" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 0 to 8.63" Bore Range; 6.62" Length Thru Bore; 5-1/2 Coupling Size; No Bushing Size; No Keyway; Carbon Steel; 2650 Max Speed; 655200In-Lbs Torque
Br. Materijala
BDI br. Materijala
DODGE
DODGE DGF 7.0 RSB X 4.56
13" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 5 To 9-1/2" Bore Range; 8-11/16" Length Thru Bore; 7; No Bushing; No Keyway; Steel; 2000 Max Speed; 1008400In-Lbs Torque
Br. Materijala
BDI br. Materijala
DODGE
DODGE 398028
Coupling Gear Hub; 7.1" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 0 to 4.5" Bore Range; 3.59" Length Thru Bore; 3 Coupling Size; No Bushing Size; No Keyway; Carbon Steel; 4400 Max Speed; 107100In-Lbs Torque
Br. Materijala
BDI br. Materijala
SKF
SKF PHE 70GCRSB
Gear Coupling Hub; 70 Coupling Size; 2150 RPM Speed; 89MM To 254MM Bore Range; Double engagement
Br. Materijala
BDI br. Materijala
SKF
SKF PHE 55GCRSB
Gear Coupling Hub; 55 Coupling Size; 2650 RPM Speed; 102MM To 197MM Bore Range; Double engagement
Br. Materijala
BDI br. Materijala