PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Alati za sečenje | BDI Serbia
KategorijeAlatiKategorijeAlati za sečenje
FESTO
FESTO ZRS ; 7658
Tubing Cutter; 20MM Size; Plastic
Br. Materijala
BDI br. Materijala
CENA
€ 75,85 / Each
ZALIHE
1

KOL.

MAYR POWER TRANS.
MAYR POWER TRANS. Pilana kézi fémfűrészlap 300x20mm Z:24
Hacksaw Blade; 300MM Length; 20MM Width; 24 Teeth
BDI br. Materijala
ZALIHE
6

KOL.

MAYR POWER TRANS.
MAYR POWER TRANS. PTG csigafúró hengerelt DIN338N HSS 4.00
High Speed Steel Drill; 4MM Size; 118 Degree Tip Angle
BDI br. Materijala
ZALIHE
11

KOL.

GATES
GATES 78376
Die Carrier; Black Color; 6 Dash Size; Use With Olarseal Ortable Crimer Ii
Br. Materijala
BDI br. Materijala

KOL.

GATES
GATES 77716
Crimper; Specialty; Horizontal; Standard; Printed Guides And Tutorials; Polarseal Series; Yellow Color; Portable Hand Operation Easy To Change Over From Size To Size. No Electrical Requirements; Heavy-Duty Construction For Use With Air Impact Wrenches; Includes Six Color-Coded Die Sets For Crimping Two-Braid Barrier Hose And Reduced Barrier Hose. Color-Coded Urethane Encased Dies. Quick-Change Dies No Tools Required To Change Sizes; Oe-Style Bubble Crimp; Capable Of Crimping Underhood Air Conditioning Applications; Removable Die Holder Accommodates Complicated Shapes; Lightweight For Easy Handling Less Than Six Pounds. Shipped In A Custom Carrying Case With Instructions. Unit Can Be Bench-Mounted
Br. Materijala
BDI br. Materijala

KOL.